Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 3" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt
  • Zoro #: G0262446
  • Mfr #: UB3PA
$15.23
  • Package Quantity: 1
  • Item: Cushioned U-Bolt
  • Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
See full product details
Orders over $50 ship free.

Zsi #UB3PA Specifications

  • Zoro #: G0262446
  • Mfr #: UB3PA
Package Quantity: 1 Item: Cushioned U-Bolt
Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts Material: Electro-galvanized Steel
Overall Length: 5-3/64" Type: Cushioned
Characteristics: Cushion Design Provides Total Load Distribution Inside Length: 4 35/64
For Pipe Size: 3" Thread Length: 1-13/32"
Width (In.): 4 Pipe Size (In.): 3
Length (In.): 5-3/64 Finish: zinc
Max. Load (Lb.): 2260 Thread Size: 1/2"-13
Tube Size (In.): - Inside Width: 4"
Dia./Thread Size: 1/2"-13 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/2 In.-13 - 2B, Thread Length 1-13/32 In., Inside Length 4 35/64, Length (In.) 5-3/64, Inside Width 4 In., Pipe Size (In.) 3, Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts

Technical Guides

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Zsi #UB3PA