SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2"-13 x 8" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G1493265| Mfr #: UB8PA6

$94.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 316 stainless steelThread Size: 1/2"-13Type: Cushioned
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493265 Mfr #: UB8PA6
Material: 316 stainless steelThread Size: 1/2"-13
Type: CushionedFor Pipe Size: 8"
Overall Length: 10-23/32"Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Max. Load (Lb.): 3620Package Quantity: 1
Characteristics: Cushion Design Provides Total Load DistributionInside Length: 9-53/64"
Inside Width: 9-7/32"Finish: zinc
Thread Length: 2"Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 Stainless Steel, Finish Zinc, Thread Size 1/2 In.-13 - 2B, Thread Length 2 In., Inside Length 9-53/64 In., Overall Length 10-23/32 In., Inside Width 9-7/32 In., For Pipe Size 8 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews