KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CushionedU-BoltThreadS1/4-20, IL 2 3/64In

ZSI| Zoro #: G0877143| Mfr #: UB1-1/4TA

$6.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 1-51/64"
Type: Cushioned
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877143 Mfr #: UB1-1/4TA
Inside Width: 1-51/64"Type: Cushioned
Package Quantity: 1Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Thread Length: 1-13/64"Thread Size: 1/4"-20 - 2B
Inside Length: 2-3/64"Overall Length: 2-5/16"
Item: U-BoltTube Size (In.): 1-1/4
Max. Load (Lb.): 1220Finish: zinc
Material: Electro-galvanized SteelCharacteristics: Cushion Design Provides Total Load Distribution
Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/4 - 20 UNC - 2B, Thread Length 1-13/64 In., Inside Length 2-3/64 In., Overall Length 2-5/16 In., Inside Width 1-51/64 In., For Pipe Size -, Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews