KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 1" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt

ZSI| Zoro #: G2457393| Mfr #: UB1PA

$7.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
For Pipe Size: 1"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457393 Mfr #: UB1PA
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsFor Pipe Size: 1"
Finish: zincThread Length: 1"
Characteristics: Cushion Design Provides Total Load DistributionInside Width: 1-51/64"
Type: CushionedItem:
Package Quantity: 1Inside Length: 2-3/64"
Material: Electro-galvanized SteelMax. Load (Lb.): 485
Overall Length: 2-23/64"Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/4 - 20 UNC - 2B, Thread Length 1 In., Inside Length 2-3/64 In., Overall Length 2-23/64 In., Inside Width 1-51/64 In., For Pipe Size 1 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews