1/4"-20 x 1/2" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt

ZSI| Zoro #: G1603664| Mfr #: UB1/2PA

$6.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Electro-galvanized SteelType: CushionedFor Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603664 Mfr #: UB1/2PA
Material: Electro-galvanized SteelType: Cushioned
For Pipe Size: 1/2"Overall Length: 1-59/64"
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsMax. Load (Lb.): 485
Package Quantity: 1Characteristics: Cushion Design Provides Total Load Distribution
Inside Length: 1-23/64"Inside Width: 1-23/64"
Finish: zincThread Length: 1"
Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/4 In.-20 - 2B, Thread Length 1 In., Inside Length 1-23/64 In., Overall Length 1-59/64 In., Inside Width 1-23/64 In., For Pipe Size 1/2 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews