1/4"-20 x 1/2" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G0441777| Mfr #: UB1/2PA6

$8.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 485
Package Quantity: 1
Inside Width: 1-23/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441777 Mfr #: UB1/2PA6
Max. Load (Lb.): 485Package Quantity: 1
Inside Width: 1-23/64"For Pipe Size: 1/2"
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsMaterial: 316 stainless steel
Overall Length: 1-59/64"Characteristics: Cushion Design Provides Total Load Distribution
Type: CushionedInside Length: 1-23/64"
Finish: zincThread Length: 1"
Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 SS, Finish Zinc, Thread Size 1/4 - 20 UNC - 2B, Thread Length 1 In., Inside Length 1-23/64 In., Overall Length 1-59/64 In., Inside Width 1-23/64 In., For Pipe Size 1/2 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews