TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

CushionedU-BoltThreadS1/4-20, IL1 51/64In

ZSI| Zoro #: G2205332| Mfr #: UB1TA

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 1-51/64"Thread Size: 1/4"-20 - 2BPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205332 Mfr #: UB1TA
Inside Length: 1-51/64"Thread Size: 1/4"-20 - 2B
Package Quantity: 1Finish: zinc
Thread Length: 1"Characteristics: Cushion Design Provides Total Load Distribution
Overall Length: 2-23/64"Max. Load (Lb.): 485
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsType: Cushioned
Inside Width: 1-35/64"Tube Size (In.): 1
Item: U-BoltMaterial: Electro-galvanized Steel
Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/4 - 20 UNC - 2B, Thread Length 1 In., Inside Length 1-51/64 In., Overall Length 2-23/64 In., Inside Width 1-35/64 In., For Pipe Size -, Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews