KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 7/8" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G0360193| Mfr #: UB7/8TA4

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Tube Size (In.): 7/8
Characteristics: Cushion Design Provides Total Load Distribution
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360193 Mfr #: UB7/8TA4
Thread Length: 1"Tube Size (In.): 7/8
Characteristics: Cushion Design Provides Total Load DistributionFor Pipe Size: 7/8"
Material: 316 stainless steelType: Cushioned
Inside Width: 1-23/64"Overall Length: 1-15/16"
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsFinish: zinc
Max. Load (Lb.): 485Package Quantity: 1
Inside Length: 1-39/64"Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 SS, Finish Zinc, Thread Size 1/4 - 20 UNC - 2B, Thread Length 1, Inside Length 1-39/64 In., Overall Length 1-15/16 In., Inside Width 1-23/64 In., For Pipe Size 7/8 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews