SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

U-Bolt, Cushioned, 316 SS, Finish Zinc, Thread Size 3/8 - 16 UNC - 2B, Thread Length 1-13/64 In., Inside Length 2-7/16 In., Overall Length 3-5/32 In., Inside Width 2-7/16 In., For Pipe Size 1-1/2 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

ZSI| Zoro #: G1503713| Mfr #: UB1-1/2PA6

$19.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Pipe Size: 1-1/2"Includes: U-Bolt, Cushion, and Two Nylon Lock NutsCharacteristics: Cushion Design Provides Total Load Distribution
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503713 Mfr #: UB1-1/2PA6
For Pipe Size: 1-1/2"Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Characteristics: Cushion Design Provides Total Load DistributionInside Length: 2-7/16"
Thread Length: 1-13/64"Type: Cushioned
Inside Width: 2-7/16"Max. Load (Lb.): 1220
Overall Length: 3-5/32"Package Quantity: 1
Finish: zincThread Size: 3/8"-16
Material: 316 stainless steelCountry of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 Stainless Steel, Finish Zinc, Thread Size 3/8 In.-16 - 2B, Thread Length 1-13/64 In., Inside Length 2-7/16 In., Overall Length 3-5/32 In., Inside Width 2-7/16 In., For Pipe Size 1-1/2 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews