Download CAD Files
Zsi
Vibration-Dampening U-Bolt, 1/4"-20, 2 35/64 in Inside Ht, 2 3/16 in Inside Wd/Dia, Steel
Mfr # UB1-1/4PA
Zoro # G0446677
$12.27
14% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 2 35/64 in
- Inside Width/Diameter 2 3/16 in
- For Pipe Size 1-1/4 in
- Material Steel
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 3 23/64 in Inside Ht, 2 3/16 in Inside Wd/Dia, Steel UB2PA
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Inside Ht, 1 35/64 in Inside Wd/Dia, Steel UB1TA
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 35/64 in Inside Ht, 4 in Inside Wd/Dia, Steel UB3PA
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 1/2 in Inside Ht, 5 in Inside Wd/Dia, Steel UB4PA
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 3/64 in Inside Ht, 4 1/2 in Inside Wd/Dia, Steel UB3-1/2PA
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 2 3/64 in Inside Ht, 1 51/64 in Inside Wd/Dia, Stainless Steel UB1-1/4TA4
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 2 3/64 in Inside Ht, 1 51/64 in Inside Wd/Dia, Stainless Steel UB1-3/8TA4
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 39/64 in Inside Ht, 1 23/64 in Inside Wd/Dia UB7/8TA4
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 3/64 in Inside Ht, 4 1/2 in Inside Wd/Dia, Stainless Steel UB3-1/2PA6
- NATIONAL HARDWARE Round U-Bolt, 3/8", 3-1/2 in Inside Ht, 2 in Inside Wd/Dia, Stainless Steel N222-190
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 2-1/4 in Inside Ht, 1-1/8 in Inside Wd/Dia, Stainless Steel N222-422
- Zsi U-Bolts