SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2"-13 x 8" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt

ZSI| Zoro #: G0472945| Mfr #: UB8PA

$48.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Electro-galvanized SteelThread Size: 1/2"-13Type: Cushioned
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472945 Mfr #: UB8PA
Material: Electro-galvanized SteelThread Size: 1/2"-13
Type: CushionedFor Pipe Size: 8"
Overall Length: 10-23/32"Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Max. Load (Lb.): 3620Dia./Thread Size: 1/2"-13
Package Quantity: 1Characteristics: Cushion Design Provides Total Load Distribution
Inside Length: 9-53/64"Inside Width: 9-7/32"
Finish: zincThread Length: 2"
Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/2 In.-13 - 2B, Thread Length 2 In., Inside Length 9-53/64 In., Overall Length 10-23/32 In., Inside Width 9-7/32 In., For Pipe Size 8 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews