Zsi
SVW Loop Clamp, 1-1/4x3/4", 0.406" Hole
- Zoro #: G7791211
- Mfr #: SVW-20
Hover or click to zoom Tap to zoom
Key Features
- Item: Viynl Dipped Steel Loop Clamp
$2.56
Must order in multiples of 4
Subtotal: $10.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zsi
- MFR #SVW-20
- Zoro #G7791211
- Country of OriginUnited States
- Category Cable Clamps & Clips
Details
Item | Viynl Dipped Steel Loop Clamp |
Description
Viynl Dipped Steel Loop Clamp
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zsi #SVW-20
Explore more
- ZSI Clamp, Cushion Only, Group 4 H4JCN-C
- ZSI SPN Loop Clamp, 3/8x1/2", 0.265" Hole, SS SPN-06SS
- ZSI SPN Loop Clamp, 1-1/4x1/2", 0.265" Hole SPN-20
- ZSI Cush-A-Click, Pipe Clamp, 1-5/8" CAC26
- ZSI Cable Clamp, 1/8", 0.358" W, Hole 0.21" CC3-1/8
- ZSI Half Loop Clamp, 5/8", Vinyl Dipped HVN-10
- ZSI SPD Loop Clamp, 3/4"x3/4" 0.406" Hole SPD-12
- ZSI Flange Clip Hammer, Steel, PK100 FCH58
- ZSI SPD Loop Clamp, 1"x3/4" 0.406" Hole SPD-16
- J-B WELD Clip Strip of the JB Weld JB Stik - 12 units 8267C
- ZSI SWP Loop Clamp, 3/4x3/4", 0.406" Hole SPW-12
- Zsi Cable Clamps & Clips