KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 3" Pipe Size Plain 316 SS Cushioned U-Bolt

ZSI| Zoro #: G1048905| Mfr #: UB3PA6

$39.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 2260
Package Quantity: 1
Inside Width: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048905 Mfr #: UB3PA6
Max. Load (Lb.): 2260Package Quantity: 1
Inside Width: 4"For Pipe Size: 3"
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsMaterial: 316 stainless steel
Overall Length: 5-3/64"Characteristics: Cushion Design Provides Total Load Distribution
Type: CushionedInside Length: 4 35/64
Finish: PlainThread Length: 1-13/32"
Thread Size: 1/2"-13Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 Stainless Steel, Finish 316 Stainless Steel, Thread Size 1/2 - 13 UNC - 2B, Thread Length 1-13/32 In., Inside Length 4 35/64, Overall Length 5-3/64 In., Inside Width 4 In., For Pipe Size 3 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews