SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8"-16 x 1-1/4" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G2176142| Mfr #: UB1-1/4PA6

$19.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steelThread Size: 3/8"-16Type: Cushioned
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176142 Mfr #: UB1-1/4PA6
Material: 316 stainless steelThread Size: 3/8"-16
Type: CushionedFor Pipe Size: 1-1/4"
Overall Length: 2-15/16"Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Max. Load (Lb.): 1220Dia./Thread Size: 3/8"-16
Package Quantity: 1Characteristics: Cushion Design Provides Total Load Distribution
Inside Length: 2-35/64"Inside Width: 2-3/16"
Finish: zincThread Length: 1-13/64"
Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 Stainless Steel, Finish Zinc, Thread Size 3/8 In.-16 - 2B, Thread Length 1-13/64 In., Inside Length 2-35/64 In., Overall Length 2-15/16 In., Inside Width 2-3/16 In., For Pipe Size 1-1/4 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews