Zurn
Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White
Mfr # Z5561
Zoro # G5068621
Free Shipping & Returns
$534.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Replacement Parts
Explore More Products
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount Z5560-TNK-PA
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White Z5675.258.09.00.00
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White Z5655.258.00.00.00
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, Seat: White Z5675.001.09.00.00
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White Z5675.213.09.00.00
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White Z5535-K
- ZURN Flush Valve Toilet, 1.28/1.6 gpf, Flush Valve, Wall Mount, Elongated, White Z5615.043.01.78.00
- ZURN CON WTR CLST 11L YB Z6140-11L-YB
- ZURN Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated Z5615.272.00.00.00
- KOHLER DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh, Gravity Flush, Floor Mounted Mount 3652-RA-0
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet 3551-95
- Zurn Toilets