Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Dia., Cast Iron and Porcelain Enamel, Floor Sink

  • Zoro #: G2671706
  • Mfr #: FD2375-NH3
$86.54
  • Standards: IAPMO file 3556, UPC
  • Height (In.): 6
  • Item: Floor Sink
See full product details
This item ships free.

Zurn #FD2375-NH3 Specifications

  • Zoro #: G2671706
  • Mfr #: FD2375-NH3
Standards: IAPMO file 3556, UPC Height (In.): 6
Item: Floor Sink Overall Dia. (In.): 12
Package Quantity: 1 Height - Drains: 6 in
Material of Construction - Drains: Cast Iron, Porcelain Enamel Connection: No Hub
Connection - Drains: No Hub Overall Diameter: 12 in
Pipe Dia. - Drains: 3 in Shape - Drains: Square
Color/Finish: White Material of Construction: Cast Iron and Porcelain Enamel
Drain Material: Cast Iron Length (In.): 12 in
Pipe Dia. (In.): 3 Includes: ABS Anti Splash Dome Strainer
Color - Drains: White Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Floor Sink, Floor Drain, Pipe Dia. - Drains 3 in, Square, Cast Iron, Porcelain Enamel, White, Height - Drains 6 in, No Hub Connection - Drains, Overall Diameter 12 in, 12 in Length (In.), Drain Material Cast Iron, Connection No Hub, Standards IAPMO file 3556, UPC, Includes ABS Anti Splash Dome Strainer

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zurn #FD2375-NH3