October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

4 finished area floor access housing

  • Zoro #: G4544644
  • Mfr #: CO2521-4

$50.06

Details
  • Item: Finished Floor Access Housing
  • Package Quantity: 1
  • Connection - Drains: Compression
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #CO2521-4 Specifications

  • Zoro #: G4544644
  • Mfr #: CO2521-4
Item: Finished Floor Access Housing Package Quantity: 1
Connection - Drains: Compression Color - Drains: Nickel
Height (In.): 3-3/8 Color/Finish: Mill
Includes: Adjusting Screws For Use With: SD-CT
Material of Construction: Cast Iron Body And Nickel Scoriated Top Material of Construction - Drains: Cast Iron, Nickel
Connection: threaded Country of Origin (subject to change): India

Description

Prepare for your next drain repair or modification with our wide array of drain components. Here are some important details for Zurn Finished Floor Access Housing. Material Of Construction: Cast Iron Body And Nickel Scoriated Top.

Reviews of Zurn #CO2521-4