Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-3/8" W, 20" L Floor Drain Grate

  • Zoro #: G4437404
  • Mfr #: P6-DGC
$43.47
  • Material: Ductile Iron
  • Item: Floor Drain Grate
  • Color - Drains: Black
See full product details
Orders over $75 ship free.

Zurn #P6-DGC Specifications

  • Zoro #: G4437404
  • Mfr #: P6-DGC
Material: Ductile Iron Item: Floor Drain Grate
Color - Drains: Black Height: 3/4 in
Connection - Drains: Drop In Depth: 7/8 in
Length: 20" Material of Construction: Ductile Iron
Width: 5 3/8 in Length (In.): 20 in
Grid Material: Ductile Iron Connection: Drop In
Height (In.): 3/4 in For Use With: Trench Drains
Standards: 6.1.4 ansi A112.21.1M Material of Construction - Drains: Ductile Iron
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Floor Drain Grate, For Use With Trench Drains, Standards 6.1.4 ansi A112.21.1M, Length (In.) 20 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zurn #P6-DGC