Zurn
5 " Nickel Bronze Floor Drain
Mfr # GR-FR05NI-P2S-PS-CC
Zoro # G5367695
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
Explore More Products
- ZURN 3" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain FD2322-PO3
- ZURN 2" Pipe Dia. Cast Iron Dome Strainer FD2376-NH2
- ZURN 8-3/8 " cast iron Floor Drain ZN415-2NH-5S
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain FD2220-AB3
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain FD2254-PV2-FMT
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout CO2450-PV3
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain ZS880-12-SG
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain ZS880-36-EO-WG
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain ZS880-12-DB
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" D42009
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast Bronze Plug Cleanouts 4470T02
- Zurn Bell Traps and Drains