Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6 " Nickel Bronze Floor Drain

  • Zoro #: G5368404
  • Mfr #: GR-FR06NI-C4N-PS-CC
$107.80
  • Overall Dia. (In.): 6
  • Package Quantity: 1
  • Grid Material: Nickel Bronze
See full product details
This item ships free.

Zurn #GR-FR06NI-C4N-PS-CC Specifications

  • Zoro #: G5368404
  • Mfr #: GR-FR06NI-C4N-PS-CC
Overall Dia. (In.): 6 Package Quantity: 1
Grid Material: Nickel Bronze Height (In.): 5-1/4 to 7
Color - Drains: Polished Nickel Bronze Connection - Drains: No Hub
Overall Diameter: 6 in Item: Floor Drain
Includes: Bronze Nickel Top and Cast Iron Body, Cast Iron Clamping Collar Lid: Slotted Square Grid
Shape - Drains: Round Type: Round
Drain Material: Cast Iron Length (In.): 8 in
Material of Construction - Drains: Nickel Bronze Standards: ASME A112.6.3-2001 (R2007), IAPMO Approved
Material of Construction: Nickel Bronze Height - Drains: 5 1/4 in to 7 in
Pipe Dia. - Drains: 4 in Connection: No Hub
Color/Finish: Polished Nickel Bronze Pipe Dia. (In.): 4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Floor Drain, Floor Drain, Pipe Dia. - Drains 4 in, Round, Nickel Bronze, Polished Nickel Bronze, Height - Drains 5 1/4 in to 7 in, No Hub Connection - Drains, Overall Diameter 6 in, 8 in Length (In.), Lid Slotted Square Grid, Drain Material Cast Iron, Grid Material Nickel Bronze, Connection No Hub, Standards ASME A112.6.3-2001 (R2007), IAPMO Approved, Includes Bronze Nickel Top and Cast Iron Body, Cast Iron Clamping Collar

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zurn #GR-FR06NI-C4N-PS-CC