Automatic Flush Valve, Urinal, 1 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

ZURN| Zoro #: G1636634| Mfr #: ZER6003AV-WS1-CPM

$315.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 3 years
Inlet Size: 3/4"
Fixture Type: Urinal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636634 Mfr #: ZER6003AV-WS1-CPM
Manufacturers Warranty Length: 3 yearsInlet Size: 3/4"
Fixture Type: UrinalRough-In: 11-1/2"
Sensor Range: 13-3/4" to 39-3/8"Valve Design: Diaphragm
Standards: ADASpud Coupling: 3/4"
Connection Location: TopIncludes: Sweat Solder Kit, Vandal Resistant Stop Cap, Cast Wall Flange with Set Screw
Exposed/Concealed: ExposedPressure Range: 20 to 100 psi
Finish: ChromeItem: Automatic Flush Valve
Battery Life: 3 Years @ 3000 Flushes/MonthPower Source: (4)C Cell Batteries
Gallons per Flush: 1.0Country of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Urinal, Basic Power Source Battery, Flush Mode Single Flush, Gallons per Flush 1.0, Fixture Connection Top Spud, Inlet Size 3/4 In., Spud Coupling 3/4 In., Exposed, Rough-In 11-1/2 In., Diaphragm, Standards ADA, Battery Life 3 Years @ 3000 Flushes/Month, Pressure Range 20 to 100 psi, Sensor Range 13-3/4 In. to 39-3/8 In., Finish Chrome, Includes Sweat Solder Kit, Vandal Resistant Stop Cap, Cast Wall Flange with Set Screw, Manufacturers Warranty Length 3 Years

Reviews