Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Bathroom Faucet, 12" H, Chrome Finish

  • Zoro #: G5383417
  • Mfr #: Z6922-XL-GEN

$674.88

Details
  • Power Source: Hydro Generator
  • Handle Type: Sensor
  • Includes: In Line Filter
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z6922-XL-GEN Specifications

  • Zoro #: G5383417
  • Mfr #: Z6922-XL-GEN
Power Source: Hydro Generator Handle Type: Sensor
Includes: In Line Filter Connection: 3/8" MIPS
Faucet Finish: Chrome Amps: 0.03
Voltage: 6VDC Height: 12"
Body Material: Cast Brass Mounting Type (Faucet): Wall
Flow Outlet Type: Vandal Resistant Laminar Flow Mounting Hole Center to Center: Single Hole
Flow Rate: 1.5 gpm Spout Length: 5-3/8"
Manufacturers Warranty Length: 3 yr. Faucet Handle Type: None
Standards: ASME A112.18.1/CSA B125.1 Replacement Cartridge: Mfr. No. P6900-GEN
Number of Holes: 1 Battery Charger CEC Compliant: Non CEC Compliant
Material: Cast Brass Item: Bathroom Faucet
Residential / Commercial: Commercial/Residential Faucet Operation: Sensor
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less Flow Outlet Type (Faucet): Laminar
ADA Compliant: Yes Finish: Polished chrome
Ligature Resistant: No Faucet Spout Shape: Gooseneck
Valve Type: Solenoid Sensor Range: 1" to 8"
Temp. Control: Yes Number of Handles: 0
Drain Type: None Country of Origin (subject to change): Taiwan, Province of China

Description

When it comes to bathroom faucets, we've got the finish and sizes you need in manual and sensor models. Take a look at the features for this Bathroom Faucet : FAUCET OPERATION: Sensor, VOLTAGE: 6VDC, MOUNTING HOLE CENTER TO CENTER: Single Hole

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z6922-XL-GEN