Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets

ZURN| Zoro #: G1555757| Mfr #: 59517007

$20.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Stems and Cartridges
For Use With: Zurn 2 Handle Widespread Manual Faucets
For Use With Grainger Item Number: 29VL93, 29VL95, 29VM11, 29VM07, 29VM10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555757 Mfr #: 59517007
Sub-Category: Stems and CartridgesFor Use With: Zurn 2 Handle Widespread Manual Faucets
For Use With Grainger Item Number: 29VL93, 29VL95, 29VM11, 29VM07, 29VM10Material: Ceramic, Brass
For Use With Mfr. Model Number: Z831R4-XL, Z831C4-XL, Z831R1-XL, Z831B4-XLFits Brand: Zurn
Item: Cartridge, ColdSize: 2-7/8"
Includes: replacement stem and o ringCountry of Origin (subject to change): Taiwan, Province of China

Description

Cartridge, Cold, Material of Construction Brass, Ceramic, For Use With Zurn 2 Handle Widespread Manual Faucets

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews