Cellar Floor Drain, Pipe Dia 3 In

ZURN| Zoro #: G0707567| Mfr #: Z560-3IC

$140.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 6-1/2
Color/Finish: Dura Coated Cast Iron
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707567 Mfr #: Z560-3IC
Height (In.): 6-1/2Color/Finish: Dura Coated Cast Iron
Package Quantity: 1Overall Diameter: 9"
Standards: ASME A112.6.3 ANSI A112.21.1MPipe Dia. (In.): 3
Connection: Inside CaulkLength (In.): 9
Type: Light DutyOverall Dia. (In.): 9
Item: Cellar Floor DrainMaterial of Construction: Cast-iron
Drain Material: Cast IronGrid Material: Cast Iron
Country of Origin (subject to change): China

Description

Cellar Floor Drain, Light Duty, 3 Pipe Dia. (In.), 6-1/2 Height (In.), 9 Length (In.), Cellar Floor Drain, Light Duty, 3 Pipe Dia. (In.), 6-1/2 Height (In.), 9 Length (In.), Material of Construction Cast-Iron, Drain Material Cast-Iron, Grid Material Cast-Iron, Color/Finish Dura Coated Cast Iron, Connection Inside Caulk, Standards ASME A112.6.3 ANSI A112.21.1M, Package Quantity 1, Material of Construction Cast-Iron, Drain Material Cast-Iron, Grid Material Cast-Iron

Reviews