Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS

  • Zoro #: G0159848
  • Mfr #: ZEMS6003PL-ULF-IS
$402.98
  • Pressure Range: 25 to 80 psi
  • Rough-In: 10 in
  • Exposed/Concealed: Exposed
See full product details
This item ships free.

Zurn #ZEMS6003PL-ULF-IS Specifications

  • Zoro #: G0159848
  • Mfr #: ZEMS6003PL-ULF-IS
Pressure Range: 25 to 80 psi Rough-In: 10 in
Exposed/Concealed: Exposed Gallons per Flush: 0.125
Connection Location: Top Power Source: 120V
Basic Power Source: Electric Flush Mode: Single Flush
Inlet Size: 3/4 in IPS Green Environmental Attribute: Urinal Uses 0.5 gpf or Less
Spud Coupling: 1 1/2 in Manufacturers Warranty Length: 3 yr
Fixture Connection: Top Spud Sensor Range: 18 in to 22 in
Valve Design: Diaphragm Includes: Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling
Item: Automatic Flush Valve Fixture Type: Urinal
Standards: ASSE 1037, CSA B125.3 Finish: Chrome
Brand and Series: Zurn Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Flush Valve

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zurn #ZEMS6003PL-ULF-IS