Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS

  • Zoro #: G0159881
  • Mfr #: ZEMS6200-WS1.0004
$454.94
  • Valve Design: Piston
  • Exposed/Concealed: Exposed
  • Basic Power Source: Electric
See full product details
This item ships free.

Zurn #ZEMS6200-WS1.0004 Specifications

  • Zoro #: G0159881
  • Mfr #: ZEMS6200-WS1.0004
Valve Design: Piston Exposed/Concealed: Exposed
Basic Power Source: Electric Inlet Size: 1 in IPS
Includes: Adjustable Tailpiece, and Flange for Top Spud Connection, Cast Wall Flange, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling, Sweat Solder Kit Spud Coupling: 1 1/2 in
Fixture Type: Toilet Item: Automatic Flush Valve
Connection Location: Top Pressure Range: 25 to 80 psi
Gallons per Flush: 1.6 Power Source: 120V
Rough-In: 11 1/2 in Standards: ASSE 1037, CSA B125.3
Manufacturers Warranty Length: 3 yr Sensor Range: 12 in to 60 in
Finish: Chrome Flush Mode: Single Flush
Fixture Connection: Top Spud Brand and Series: Zurn
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Flush Valve

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zurn #ZEMS6200-WS1.0004