DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Extension Tube , 12 In L, 1 1/2 Pipe Dia

ZURN| Zoro #: G0486972| Mfr #: ZH7176N-12-PC

$19.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Type: Slip
Gauge: 17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486972 Mfr #: ZH7176N-12-PC
Package Quantity: 1Type: Slip
Gauge: 17Material of Construction: Brass
Includes: nutConnection: Slip Joint
Standards: -For Use With: 1-1/2" Pipes
Color/Finish: ChromeLength (In.): 12
Item: Extension TubePipe Dia. (In.): 1-1/2"
Country of Origin (subject to change): Thailand

Description

Extension Tube, Slip, Material of Construction Brass, Color/Finish Chrome, Length 12 In., Gauge 17, Pipe Dia. 1 1/2 In., Connection Slip Joint, Includes Nut

Reviews