Metering Bathroom Faucet Standard Spout, Chrome, 3 Holes, Push Handle

ZURN| Zoro #: G1151613| Mfr #: Z86500-XL

$160.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Handles: 2
Replacement Cartridge: Mfr. No. G61754
Overall Height: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151613 Mfr #: Z86500-XL
Number of Handles: 2Replacement Cartridge: Mfr. No. G61754
Overall Height: 3-3/16"Drain Type: None
Standards: ANSI A112.18.1Number of Holes: 3
Finish: ChromeADA Compliant: Yes
Flow Rate: 1.00 gpmResidential / Commercial: Commercial
Faucet Operation: MeteringMounting Hole Center to Center: 4"
Handle Type: PushFaucet Spout: Standard
Flow Outlet Type: AeratedMounting Type: Centerset
Temp. Control: YesValve Type: Metering
Includes: 45 Degrees Beveled EdgeConnection: 1/2" MNPS
Handle Material: MetalSpout Length: 4-1/4"
Manufacturers Warranty Length: LifetimeItem: Bathroom Faucet
Body Material: BrassCountry of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push, Connection 1/2 In. NPSM, 1.0 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Centerset, Handle Material Metal, Spout Length 4-1/4 In., Valve Type Self Metering, Finish Chrome, Overall Height 3-3/16 In., Flow Outlet Type Aerated, Replacement Cartridge Mfr. No. G61754

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews