Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sensor Faucet, Rigid Spout, Chrome 1 Hole

  • Zoro #: G9967492
  • Mfr #: Z6915-XL-MT

$352.04

Details
  • Handle Type: Sensor
  • Includes: Mixing Tee, Vandal Resistant Aerator, In-Line Filter, (4) AA Batteries
  • Connection: 3/8" Compression
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z6915-XL-MT Specifications

  • Zoro #: G9967492
  • Mfr #: Z6915-XL-MT
Handle Type: Sensor Includes: Mixing Tee, Vandal Resistant Aerator, In-Line Filter, (4) AA Batteries
Connection: 3/8" Compression Sensor Lead: 6"
Amps: 2.00A Voltage: 6VDC
Drain Type: None Flow Rate: 1.5 gpm
Manufacturers Warranty Length: 3 yr. Battery Charger CEC Compliant: CEC Compliant
Replacement Cartridge: 4UZP3 Number of Holes: 3
Material: Cast Brass Flow Outlet Type (Faucet): Aerated
Mounting Type: Centerset ADA Compliant: Yes
Ligature Resistant: No Valve Type: Compression
Sensor Range: 7-1/2" Faucet Spout Shape: Low Arc
Number of Handles: 0 Power Source: (4) AA batteries
Temp. Control: Yes Faucet Finish: Chrome
Overall Height: 5-5/16" Height: 5-5/16"
Body Material: Brass Flow Outlet Type: Vandal Resistant Aerator
Mounting Hole Center to Center: 4" Item: Bathroom Faucet
Spout Length: 6-3/4" Compliance: ADA
Faucet Handle Type: None Standards: ASME A112.18.1/CSA B125.1, SDWA
Faucet Spout: Rigid Residential / Commercial: Commercial
Faucet Operation: Sensor Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Finish: Chrome plated Country of Origin (subject to change): Taiwan, Province of China

Description

Choose from innovative bathroom faucet designs for the sink, tub and shower that install easy and give your bathroom an instant upgrade. Zurn Bathroom Faucet include characteristics like: Faucet Operation: Sensor, Voltage: 6VDC, Mounting Type: Deck.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z6915-XL-MT