Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sensor Faucet, Rigid Spout, Chrome 1 Hole

  • Zoro #: G9967517
  • Mfr #: Z6913-XL-GEN

$729.39

Details
  • Handle Type: Sensor
  • Includes: In-Line Filter, Inlet for 1/2" Ball Riser
  • Connection: 3/8" Compression
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z6913-XL-GEN Specifications

  • Zoro #: G9967517
  • Mfr #: Z6913-XL-GEN
Handle Type: Sensor Includes: In-Line Filter, Inlet for 1/2" Ball Riser
Connection: 3/8" Compression Sensor Lead: 6"
Mounting Hole Center to Center: Single Hole Voltage: 6VDC
Flow Rate: 1.5 gpm Manufacturers Warranty Length: 3 yr.
Battery Charger CEC Compliant: CEC Compliant Sensor Range: 7-1/2"
Number of Holes: 1 Material: Cast Brass
Flow Outlet Type (Faucet): Aerated Mounting Type: Deck
ADA Compliant: Yes Ligature Resistant: No
Valve Type: Compression Replacement Cartridge: 4UZP3
Faucet Spout Shape: Mid Arc Number of Handles: 0
Power Source: Hydrogenerator Faucet Finish: Chrome
Overall Height: 6-1/2" Height: 6-1/2"
Body Material: Brass Flow Outlet Type: Vandal Resistant Aerator
Item: Bathroom Faucet Spout Length: 6-1/2"
Compliance: ADA Faucet Handle Type: None
Standards: ASME A112.18.1/CSA B125.1, SDWA Faucet Spout: Rigid
Residential / Commercial: Commercial Faucet Operation: Sensor
Temp. Control: Yes Finish: Chrome plated
Country of Origin (subject to change): Taiwan, Province of China

Description

Shop from a wide assortment of bathroom faucets for sinks, tubs and showers in the design styles, finishes and sizes you're looking for. Here is some additional information about Zurn Bathroom Faucet. Faucet Operation: Sensor, Voltage: 6VDC, Mounting Type: Deck.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z6913-XL-GEN