Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fixed Bathroom Faucet, Chrome, 1 Hole, Sensor Handle

  • Zoro #: G5191435
  • Mfr #: Z6915-XL-GEN

$717.42

Details
  • Handle Type: Sensor
  • Includes: 4" Cover Plate, In-Line Filter, 1/2" Ball Riser, Supply Hose
  • Connection: 1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z6915-XL-GEN Specifications

  • Zoro #: G5191435
  • Mfr #: Z6915-XL-GEN
Handle Type: Sensor Includes: 4" Cover Plate, In-Line Filter, 1/2" Ball Riser, Supply Hose
Connection: 1/2" Overall Height: 5-5/16"
Voltage: 6VDC Drain Type: None
Flow Rate: 1.5 gpm Manufacturers Warranty Length: 3 yr.
Battery Charger CEC Compliant: Non CEC Compliant Sensor Range: 6"
Number of Holes: 1 Material: Cast Brass
Flow Outlet Type (Faucet): Laminar Mounting Type: Deck
ADA Compliant: Yes Ligature Resistant: No
Valve Type: Compression Faucet Spout Shape: Low Arc
Number of Handles: 0 Temp. Control: Yes
Faucet Finish: Chrome Height: 5-5/16"
Body Material: Brass Item: Bathroom Faucet
Flow Outlet Type: Vandal Resistant Aerator Mounting Hole Center to Center: Single Hole
Spout Length: 6-3/4" Faucet Handle Type: None
Standards: ADA compliant Faucet Spout: Fixed
Residential / Commercial: Commercial Faucet Operation: Sensor
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less Finish: Chrome plated
Country of Origin (subject to change): Taiwan, Province of China

Description

Find ADA compliant bathroom faucets for vessel, pedestal and bowl sinks in different design styles offering standard and unique spouts. Take a look at the features for Zurn Bathroom Faucet. Faucet Operation: Sensor, Mounting Type: Deck.

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z6915-XL-GEN