October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

3 finished area floor access housing

  • Zoro #: G4601143
  • Mfr #: CO2521-3

$39.16

Details
  • Material of Construction - Drains: Cast Iron, Nickel
  • Material of Construction: Cast Iron Body And Nickel Scoriated Top
  • Color/Finish: Mill
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #CO2521-3 Specifications

  • Zoro #: G4601143
  • Mfr #: CO2521-3
Material of Construction - Drains: Cast Iron, Nickel Material of Construction: Cast Iron Body And Nickel Scoriated Top
Color/Finish: Mill Item: Finished Floor Access Housing
Includes: Adjusting Screws Height (In.): 3-3/8
Connection - Drains: Compression Connection: threaded
For Use With: 3" Floor Cleanouts Package Quantity: 1
Color - Drains: Nickel Country of Origin (subject to change): India

Description

Prepare for your next drain repair or modification with our wide array of drain components. Zurn Finished Floor Access Housing include characteristics like: Material Of Construction: Cast Iron Body And Nickel Scoriated Top.

Reviews of Zurn #CO2521-3