Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Floor Clean Out Cover, Bronze

  • Zoro #: G5076197
  • Mfr #: PB1400-CVR-2-3IC-USA

$201.51

Details
  • Height (In.): 5/8
  • Item: Floor Clean Out Cover
  • Color/Finish: Bronze
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #PB1400-CVR-2-3IC-USA Specifications

  • Zoro #: G5076197
  • Mfr #: PB1400-CVR-2-3IC-USA
Height (In.): 5/8 Item: Floor Clean Out Cover
Color/Finish: Bronze For Use With: Mfr. No. Z1400
Pipe Dia. (In.): 5-5/8" Drain Material: Nickel Bronze
Pipe Dia. - Drains: 5-5/8" Color - Drains: Bronze
Material of Construction - Drains: Bronze Material of Construction: Bronze
Connection - Drains: Screw Country of Origin (subject to change): United States

Description

Our wide selection of drain components takes into consideration the many types and functions of drains, such as sink drains, floor drains, bell traps, and dishwasher type drains. Here are some important details for Zurn Floor Clean Out Cover. Material Of Construction: Bronze.

Reviews of Zurn #PB1400-CVR-2-3IC-USA