Skip to Main Content
customer-service Help
Zurn

Flush Valve Retrofit Kit, Toilet/Urinal, Top Mounting Position

Zurn Flush Valve Retrofit Kit,  Toilet/Urinal,  Top Mounting Position ZERK-CCP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$163.52
  • Basic Power Source: Battery
  • Brand and Series: Zurn
  • For Use With: Sloan(R) and Zurn(R) Flushometers
See full product details
This item ships free.
Total: $163.52

Zurn #ZERK-CCP Specifications

  • Basic Power Source: Battery
  • Brand and Series: Zurn
  • For Use With: Sloan(R) and Zurn(R) Flushometers
  • Flush Mode: Single Flush
  • Gallons per Flush: 1.0 to 3.5 gpf
  • Mounting Type - Retrofit Kits: Top Mount
  • Sensor Range: 6 in to 40 in
  • Battery Life: 3 yr @ 3000 Flushes/Month
  • Standards: ADA Compliant
  • Includes: Battery Compartment Hex Wrench, Installation Wrench
  • Item: Automatic Flush Valve Retrofit Kit
  • Length: 4-11/16
  • Converts: Manual to Automatic
  • Mounting Position: Top
  • Manufacturers Warranty Length: 5 yr
  • Height: 2-7/8"
  • Finish: Chrome Plated Plastic
  • Power Source: (4)C Batteries
  • Fixture Type: Toilet/Urinal
  • Depth: 3-15/16"
  • Pressure Range: 35 to 80 psi
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Automatic Flush Valve Retrofit Kit

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zurn #ZERK-CCP