October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Bathroom Faucet, 12" H, Chrome Finish

  • Zoro #: G5362073
  • Mfr #: Z6922-XL

$444.32

Details
  • Battery Charger CEC Compliant: Non CEC Compliant
  • Manufacturers Warranty Length: 3 yr.
  • Residential / Commercial: Commercial/Residential
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z6922-XL Specifications

  • Zoro #: G5362073
  • Mfr #: Z6922-XL
Battery Charger CEC Compliant: Non CEC Compliant Manufacturers Warranty Length: 3 yr.
Residential / Commercial: Commercial/Residential Replacement Cartridge: 4UZP3
ADA Compliance: Yes Flow Outlet Type (Faucet): Laminar
Temp. Control: Yes Spout Length: 5-3/8"
Commercial / Residential: Commercial/Residential Faucet Spout Shape: Gooseneck
Connection: 3/8" MIPS Drain Type: None
Amps: 0.03 Faucet Type: Bathroom Sink Faucet
Ligature Resistant: No Vandal Resistant Features: Vandal Resistant Outlet
Voltage: 6VDC Faucet Finish: Chrome
Body Material: Cast Brass Flow Outlet Type - Faucet: Laminar
ADA Compliant: Yes Power Source: (4) AA batteries
Number of Handles: 0 Height: 12"
Includes: Vandal Resistant Aerator Mounting Hole Center to Center: Single Hole
Faucet Handle Type: None Sensor Range: 1" to 8"
Green Certification or Other Recognition: WaterSense Approved Standards: ASME A112.18.1/CSA B125.1
Item: Gooseneck Bathroom Faucet Number of Holes: 1
Faucet Operation: Sensor Valve Type: Solenoid
Series: AquaSense Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Mounting Type - Faucet: Deck CEC Compliant: Non CEC Compliant
Flow Rate: 1.50 gpm Mounting Type: Back
Finish: Polished chrome Features: Infrared convergence type proximity sensor
Handle Type: Sensor Flow Outlet Type: Vandal Resistant Laminar Flow
Material: Cast Brass Spout Height: 12"
Valve Type - Faucets: Solenoid Valve Replacement Cartridge Mfr. Model Number: P6900-SRK
Water Inlet Connection Size: 1/2" Faucet Body Material: Cast Brass
Faucet Activation: Motion Sensor Max. Mounting Hole Center Distance: Single Hole
Max. Installation Surface Thickness: 3" Spout Reach: 5-3/8"
Temperature Control: Yes Country of Origin (subject to change): Taiwan, Province of China

Description

Shop from a wide assortment of bathroom faucets for sinks, tubs and showers in the design styles, finishes and sizes you're looking for. Product specs for this Bathroom Faucet include the following: FAUCET OPERATION: Sensor, VOLTAGE: 6VDC, MOUNTING HOLE CENTER TO CENTER: Single Hole

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z6922-XL