October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Sensor Lavatory Faucet Brass Spout, Chrome, 1 Hole, Sensor Handle

  • Zoro #: G6173641
  • Mfr #: Z6920-XL-GEN

$780.53

Details
  • Faucet Handle Type: None
  • Battery Charger CEC Compliant: CEC Compliant
  • Mounting Type: Deck
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z6920-XL-GEN Specifications

  • Zoro #: G6173641
  • Mfr #: Z6920-XL-GEN
Faucet Handle Type: None Battery Charger CEC Compliant: CEC Compliant
Mounting Type: Deck Standards: ASME 112.18.1, CSA B125.1
Handle Type: Sensor Faucet Finish: Chrome
Sensor Range: 7-1/2" Flow Rate: 1.0 gpm
Faucet Operation: Sensor Manufacturers Warranty Length: 3 yr.
Flow Outlet Type (Faucet): Laminar Commercial / Residential: Commercial
Item: Gooseneck Bathroom Faucet Ligature Resistant: No
Valve Type: Compression Residential / Commercial: Commercial
Faucet Type: Bathroom Sink Faucet Body Material: Brass
ADA Compliant: Yes Faucet Spout: Brass
Faucet Spout Shape: Gooseneck CEC Compliant: CEC Compliant
Height: 12" Replacement Cartridge: 4UZP3
Number of Handles: 0 Series: AquaSense
Connection: 1/2" Overall Height: 12"
Number of Holes: 1 Finish: Chrome plated
Spout Length: 5-3/8" Mounting Hole Center to Center: Single Hole
Mounting Type - Faucet: Deck Flow Outlet Type - Faucet: Laminar
Vandal Resistant Features: Vandal Resistant Outlet Compliance: ADA
Power Source: (4) AA batteries Includes: In-Line Filter and (4) AA Batteries
Amps: 1.00A Voltage: 6VDC
Drain Type: None Flow Outlet Type: Vandal Resistant Aerator
ADA Compliance: Yes Temp. Control: Yes
Features: Infrared convergence type proximity sensor Material: Cast Brass
Max. Installation Surface Thickness: 3" Faucet Activation: Motion Sensor
Temperature Control: Yes Spout Height: 12"
Max. Mounting Hole Center Distance: Single Hole Replacement Cartridge Mfr. Model Number: P6900-SRK
Valve Type - Faucets: Solenoid Valve Water Inlet Connection Size: 1/2"
Faucet Body Material: Brass Spout Reach: 5-3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

We offer a huge selection of bathroom faucets with modern spout and handle designs, plus quality valves, drains and supply lines to complete the project. Take a look at the features for this Bathroom Faucet : FAUCET OPERATION: Sensor, VOLTAGE: 6VDC, FINISH: Chrome

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z6920-XL-GEN