Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sensor Bathroom Faucet Fixed Spout, Polished Chrome, 1 Hole, Not Included Handle

  • Zoro #: G3107100
  • Mfr #: Z6922-XL-F

$456.93

Details
  • Residential / Commercial: Commercial
  • Spout Length: 6-1/2"
  • Commercial / Residential: Commercial
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z6922-XL-F Specifications

  • Zoro #: G3107100
  • Mfr #: Z6922-XL-F
Residential / Commercial: Commercial Spout Length: 6-1/2"
Commercial / Residential: Commercial Connection: 3/8" Compression
Sensor Lead: Infrared Height: 5-1/8"
Includes: In-Line Filter,(4) AA Alkaline Battery Battery Charger CEC Compliant: CEC Compliant
Mounting Type: Back ADA Compliant: Yes
Mounting Type - Faucet: Wall Power Source: Battery
Faucet Operation: Sensor Valve Type: Compression
Series: AquaSense Finish: Polished chrome
Faucet Spout: Fixed Flow Outlet Type: Vandal-Resistant Non-Aerated
Voltage: 6VDC Flow Outlet Type (Faucet): Laminar
Standards: ASME 112.18.1/CSA B125.1, NSF 61/9, NSF 372 Compliance: ADA
Number of Handles: 0 Mounting Hole Center to Center: Single Hole
Overall Height: 5-1/8" Replacement Cartridge: Mfr. No. P6900-B-L-XL
Temp. Control: Yes Amps: 2.00A
Faucet Handle Type: None Faucet Spout Shape: Gooseneck
Drain Type: None Vandal Resistant Features: Vandal Resistant Outlet
Item: Gooseneck Bathroom Faucet Number of Holes: 1
Manufacturers Warranty Length: 3 yr. ADA Compliance: Yes
Handle Type: Sensor Faucet Finish: Chrome
Mounting Type (Faucet): Wall CEC Compliant: CEC Compliant
Body Material: Brass Faucet Type: Bathroom Sink Faucet
Flow Outlet Type - Faucet: Laminar Ligature Resistant: No
Sensor Range: 1" to 15" Flow Rate: 0.50 gpm
Features: Infrared convergence type proximity sensor Material: Cast Brass
Water Inlet Connection Size: 1/2" Max. Installation Surface Thickness: 3"
Valve Type - Faucets: Solenoid Valve Spout Height: 12"
Faucet Activation: Motion Sensor Temperature Control: Yes
Replacement Cartridge Mfr. Model Number: P6900-B-L-XL Spout Reach: 5-3/8"
Faucet Body Material: Brass Max. Mounting Hole Center Distance: Single Hole
Country of Origin (subject to change): Taiwan, Province of China

Description

Item Gooseneck Bathroom Faucet

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z6922-XL-F