Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Handle Single Hole Mount, Commercial 1 Hole Laboratory Faucet

  • Zoro #: G6131456
  • Mfr #: Z826B1-XL

$164.65

  • Finish: Polished chrome
  • Item: Laboratory Faucet
  • Valve Type: Disc
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zurn #Z826B1-XL Specifications

  • Zoro #: G6131456
  • Mfr #: Z826B1-XL
Finish: Polished chrome Item: Laboratory Faucet
Valve Type: Disc Flow Outlet Type - Faucet: Aerated
Faucet Operation: Lever Handle Number of Handles: 2
Green Environmental Attribute: Product Contributes To Reducing Water Consumption Flow Rate: 2.2 gpm
Includes: Vandal Resistant Color Coded Metal Lever Handles, Mounting Hardware and Stainless Steel Flex Connection Hoses Overall Height: 13-3/8"
Mounting Hole Center to Center: Single Hole Temp. Control: No
Manufacturers Warranty Length: 3 yr. Mounting Type - Faucet: Deck
Body Material: Brass Handle Type: Lever
Standards: ASME A112.18.1/CSA B125.1 Number of Holes: 1
Flow Outlet Type (Faucet): Aerated Connection: 3/8" NPT Compression
ADA Compliant: Yes Spout Length: 5-3/8"
Faucet Finish: Chrome Height: 13-3/8"
Residential / Commercial: Commercial Flow Outlet Type: Pressure Compensating Aerator
Features: Quarter Turn Ceramic Disc Cartridge Ligature Resistant: No
Material: Cast Brass Vandal Resistant Features: Vandal Resistant Handles
Faucet Activation: Manual ADA Compliance: Yes
Max. Mounting Hole Center Distance: Single Hole Max. Installation Surface Thickness: 2-1/8"
Faucet Body Material: Brass Faucet Type: Laboratory Faucet
CEC Compliant: Non CEC Compliant Series: AquaSpec
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from innovative bathroom faucet designs for the sink, tub and shower that install easy and give your bathroom an instant upgrade. Here are some important details for Zurn Laboratory Gooseneck Faucet. Faucet Operation: Manual.

Reviews of Zurn #Z826B1-XL