Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bathroom Faucet Rigid/Swing Spout, Chrome, 3 Holes, Blade Handle

  • Zoro #: G2034986
  • Mfr #: Z831B4-XL

$156.56

Details
  • Faucet Spout: Rigid/Swing
  • Faucet Finish: Chrome
  • Faucet Handle Type: Wristblade
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z831B4-XL Specifications

  • Zoro #: G2034986
  • Mfr #: Z831B4-XL
Faucet Spout: Rigid/Swing Faucet Finish: Chrome
Faucet Handle Type: Wristblade Residential / Commercial: Commercial
ADA Compliance: Yes Includes: Mounting and Coupling Nuts
Finish: Polished chrome CEC Compliant: Non CEC Compliant
Number of Handles: 2 Flow Rate: 2.20 gpm
Faucet Type: Kitchen Sink Faucet, Bathroom Sink Faucet Spout Length: 11-15/16"
Mounting Type - Faucet: Deck Body Material: Brass
Faucet Operation: Wristblade Handle ADA Compliant: Yes
Drain Type: None Handle Type: Wrist Blade
Connection: 1/2" MIPS Item: Gooseneck Kitchen/Bathroom Faucet
Height: 11" Vandal Resistant Features: Vandal Resistant Handles
Faucet Spout Shape: Gooseneck Mounting Hole Center to Center: 8"
Series: AquaSpec Connection Size: 1/2" MIPS
Mounting Type: Widespread Valve Type: Ceramic Disc
Flow Outlet Type: Laminar Temp. Control: Yes
Number of Holes: 3 Replacement Cartridge: 4JPA5 or 4JPA6
Flow Outlet Type - Faucet: Aerated Commercial / Residential: Commercial
Flow Outlet Type (Faucet): Aerated Manufacturers Warranty Length: Lifetime
Handle Material: Metal Ligature Resistant: No
Standards: ASME A112.18.1 Overall Height: 11"
Battery Charger CEC Compliant: Non CEC Compliant Features: adjustable centers from 6"-20"
Material: Cast Brass Temperature Control: Yes
Faucet Handle Material: Metal Max. Mounting Hole Center Distance: 8"
Max. Installation Surface Thickness: 4 1/4" Water Inlet Connection Size: 1/2"
Faucet Body Material: Brass Spout Height: 11"
Replacement Cartridge Mfr. Model Number: 59517007, 59517008 Faucet Activation: Manual
Spout Reach: 5-3/8" Valve Type - Faucets: Hot/Cold Cartridge
Country of Origin (subject to change): United States

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z831B4-XL