Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Gooseneck Laboratory Faucet Swing Spout, Polished Chrome, 1 Hole, Lever Handle

  • Zoro #: G5134857
  • Mfr #: Z825B1-XL

$112.50

Details
  • Handle Type: Lever
  • Includes: Vandal Resistant, Color Coded Metal Handles
  • Connection: 1/2" MNPS
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z825B1-XL Specifications

  • Zoro #: G5134857
  • Mfr #: Z825B1-XL
Handle Type: Lever Includes: Vandal Resistant, Color Coded Metal Handles
Connection: 1/2" MNPS Overall Height: 13"
Mounting Hole Center to Center: Single Hole Compliance: California Health and Safety Code 116875; Vermont 2470h
Item: Gooseneck Laboratory Faucet Flow Rate: 2.2 gpm
Manufacturers Warranty Length: 3 yr. Number of Holes: 1
Material: Cast Brass Flow Outlet Type (Faucet): Aerated
Mounting Type: Deck ADA Compliant: Yes
Valve Type: Disc Faucet Spout Shape: Gooseneck
Number of Handles: 1 Faucet Finish: Chrome
Height: 13" Body Material: Brass
Flow Outlet Type: Pressure Compensating Aerator Spout Length: 5-3/8"
Faucet Handle Type: Lever Standards: ANSI A112.18.1, California Health and Safety Code 116875; Vermont 2470h
Faucet Spout: Swing Residential / Commercial: Commercial
Faucet Operation: Lever Handle Temp. Control: No
Finish: Polished chrome Country of Origin (subject to change): United States

Description

When it comes to bathroom faucets, we've got the finish and sizes you need in manual and sensor models. Zurn Gooseneck Laboratory Faucet include characteristics like: Faucet Operation: Manual, Mounting Type: Deck.

Reviews of Zurn #Z825B1-XL