Aerator, 3/4 In.

ZURN INDUSTRIES| Zoro #: G1223327| Mfr #: G63413

$8.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223327 Mfr #: G63413
Thread Size: 13/16"-27Finish: Chrome
Item: Utility Sink Faucet AeratorType: Adapter
Country of Origin (subject to change): United States

Product Description

Aerator, Adapter, Connection (In.) Threaded, Material of Construction Chrome Plated Brass, EPDM Rubber, Outlet Connection 3/4 In., Chrome Finish, Operation Manual, For Use With Utility Sink Faucets

Product Reviews

Save 15%. Sign up for Z-mail.