HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Automatic Flush Valve, Toilet, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

ZURN INDUSTRIES| Zoro #: G0416902| Mfr #: ZER6000AV-WS1-CPM

$318.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Toilet
Valve Design: Diaphragm
Standards: ADA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416902 Mfr #: ZER6000AV-WS1-CPM
Fixture Type: ToiletValve Design: Diaphragm
Standards: ADASensor Range: 8" to 54"
Connection Location: TopRough-In: 11-1/2"
Exposed/Concealed: ExposedPower Source: (4)C Cell Batteries
Spud Coupling: 1-1/2"Includes: Sweat Solder Kit, Vandal Resistant Stop Cap, Cast Wall Flange with Set Screw
Pressure Range: 20 to 100 psiGallons per Flush: 1.6
Manufacturers Warranty Length: 3 yearsBattery Life: 3 Years @ 3000 Flushes/Month
Inlet Size: 1"Finish: Chrome
Item: Automatic Flush ValveCountry of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Toilet, Exposed, Power Source (4)C Cell Batteries, Gallons per Flush 1.6, Inlet Size 1 In., Spud Coupling 1-1/2 In., Rough-In 11-1/2 In., Diaphragm, Connection Location Top, Battery Life 3 Years @ 3000 Flushes/Month, Pressure Range 20 to 100 psi, Sensor Range 8 In. to 54 In., Finish Chrome, Includes Sweat Solder Kit, Vandal Resistant Stop Cap, Cast Wall Flange with Set Screw, Standards ADA, Manufacturers Warranty Length 3 Years

Reviews