KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cap, Chrome Plate, 3/4 In

ZURN INDUSTRIES| Zoro #: G0320652| Mfr #: PS6003-C33

$15.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Chrome Plate
Item: Cap
For Use With: Flush Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320652 Mfr #: PS6003-C33
Type: Chrome PlateItem: Cap
For Use With: Flush ValvesPackage Quantity: 1
Fits Brand: ZurnFor Use With Grainger Item Number: 29VL89, 3KLF8, 3KLF6
Size: 3/4"Inlet (In.):
For Use With Mfr. Model Number: Country of Origin (subject to change): United States

Description

Cap, Chrome Plate, Size 3/4 In, For Use With Flush Valves

Reviews