KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge, Cold, 2-1/4", For Use With Zurn 2 Handle Double Laboratory Manual Faucets

ZURN INDUSTRIES| Zoro #: G2011983| Mfr #: 59517005

$17.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cartridge, Cold
Includes: replacement stem and o ring
Size: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011983 Mfr #: 59517005
Item: Cartridge, ColdIncludes: replacement stem and o ring
Size: 2-1/4"Fits Brand: Zurn
For Use With Grainger Item Number: 29VL90, 2VM03For Use With: Zurn 2 Handle Double Laboratory Manual Faucets
Material: Ceramic, BrassSub-Category: Stems and Cartridges
For Use With Mfr. Model Number: Z826S1-XL, Z826B1-XLCountry of Origin (subject to change): Taiwan, Province of China

Description

Cartridge, Cold, Material Ceramic, Brass, For Use With Zurn 2 Handle Double Laboratory Manual Faucets, For Use With Item Number G5400972, 2VM03, For Use With Mfr. Model Number Z826S1-XL, Z826B1-XL, Size 2-1/4 In., Includes replacement stem and o ring

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews