KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge, Hot, 2-1/4" for Zurn 2 Handle Double Laboratory Manual Faucets

ZURN INDUSTRIES| Zoro #: G1135084| Mfr #: 59517006

$17.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cartridge, Hot
Includes: replacement stem and o ring
Size: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135084 Mfr #: 59517006
Item: Cartridge, HotIncludes: replacement stem and o ring
Size: 2-1/4"Fits Brand: Zurn
For Use With Grainger Item Number: 29VL90, 2VM03For Use With: Zurn 2 Handle Double Laboratory Manual Faucets
Material: Ceramic, BrassSub-Category: Stems and Cartridges
For Use With Mfr. Model Number: Z826S1-XL, Z826B1-XLCountry of Origin (subject to change): Taiwan, Province of China

Description

Cartridge, Hot, Material of Construction Brass, Ceramic, For Use With Zurn 2 Handle Double Laboratory Manual Faucets

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews