KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cellar Floor Drain, Pipe Dia 4 In

ZURN INDUSTRIES| Zoro #: G1327234| Mfr #: Z560-4IC

$139.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Light Duty
Drain Material: Cast Iron
Connection: Inside Caulk
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327234 Mfr #: Z560-4IC
Type: Light DutyDrain Material: Cast Iron
Connection: Inside CaulkOverall Dia. (In.): 12
Color/Finish: Dura Coated Cast IronGrid Material: Cast Iron
Overall Diameter: 12"Item: Cellar Floor Drain
Pipe Dia. (In.): 4Package Quantity: 1
Material of Construction: Cast-ironStandards: ASME A112.6.3 ANSI A112.21.1M
Height (In.): 5-3/4Country of Origin (subject to change): China

Description

Cellar Floor Drain, Light Duty, 4 Pipe Dia. (In.), 5-3/4 Height (In.), Cellar Floor Drain, Light Duty, 4 Pipe Dia. (In.), 5-3/4 Height (In.), Material of Construction Cast-Iron, Drain Material Cast-Iron, Grid Material Cast-Iron, Color/Finish Dura Coated Cast Iron, Connection Inside Caulk, Standards ASME A112.6.3 ANSI A112.21.1M, Package Quantity 1, Material of Construction Cast-Iron, Drain Material Cast-Iron, Grid Material Cast-Iron, Color/Finish Dura Coated Cast Iron, Connection Inside Caulk

Reviews