KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Closet Supply Stop, 1/2 SWT x 3/8, Min. Qty 25

ZURN INDUSTRIES| Zoro #: G1227502| Mfr #: Z8808CRLK-PC

$13.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Loose Key
Includes: Angle Stop, 12" Flexible Copper Riser with Chrome-plated Steel Flange, 5" Chrome-plated Copper Extension Tube and One Bell Flange
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227502 Mfr #: Z8808CRLK-PC
Features: Loose KeyIncludes: Angle Stop, 12" Flexible Copper Riser with Chrome-plated Steel Flange, 5" Chrome-plated Copper Extension Tube and One Bell Flange
Finish: ChromeInlet Type: Sweat
Standards: CSANut Material: Brass
Package Quantity: 1Outside Dia. (In.): 3/8
Application: Lavatory AssembliesOutlet (In.): 3/8
Operating Temp. (F): 40 To 180Inlet Size (In.): 1/2
Outlet Type: OD CompressionMax. Working Pressure (PSI): 125
Inner Core: BrassMaterial of Construction: Solid Brass
Length (In.): 12Item: Closet Supply Stop
Country of Origin (subject to change): Taiwan, Province of China

Description

Closet Supply Stop, Material of Construction Solid Brass, Outlet 1/2 In., Outside Dia. 3/8 In., Sweat, Length 12 In., Max. Working Pressure 125 PSI, Operating Temp. 40 To 180 F, Brass Inner Core, Brass Nut Material, Chrome Finish, Features Loose Key, Includes Angle Stop, 12 In. Flexible Copper Riser with Chrome Plated Steel Flange, 5 In. Chrome-plated Copper Extension Tube and One Bell Flange, Standards CSA

Reviews