KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bathroom Faucet Standard Spout, Chrome, 2 Holes, Blade Handle

ZURN INDUSTRIES| Zoro #: G1335512| Mfr #: Z81104-XL

$90.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drain Type: None
Connection: 1/2" MIPS
Temp. Control: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335512 Mfr #: Z81104-XL
Drain Type: NoneConnection: 1/2" MIPS
Temp. Control: YesADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Manual
Flow Outlet Type: AeratedHandle Material: Brass
Number of Handles: 2Spout Length: 4-1/4"
Includes: Residential / Commercial: Commercial
Body Material: BrassValve Type: Ceramic Disc
Finish: ChromeManufacturers Warranty Length: Lifetime
Flow Rate: 2.20 gpmHandle Type: Blade
Mounting Type: CentersetOverall Height: 4-5/16"
Number of Holes: 2Replacement Cartridge: Mfr. No. 59517005/59517006
Faucet Spout: StandardStandards: ANSI A112.18.1
Mounting Hole Center to Center: 4"Country of Origin (subject to change): United States

Description

Lavatory Faucet, Centerset, Trade Name AquaSpec, Handle Type Blade, Material of Construction Brass, Faucet Finish Chrome, Spout 4 In., Spout Standard, Number of Holes 3, Deck Mounting, Mounting Centers 4 In., Connection 1/2 MIPS In., Flow Rate 2.2 GPM, Replacement Cartridge G2011983/G1135084, Drain Type Without Pop Up Drain, Cartridge Ceramic Disc, Outlet Type Aerator, Operation Manual, ADA Compliant, Standards ANSI A112.18.1

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews