Bathroom Faucet Standard Spout, Chrome, 2 Holes, Lever Handle

ZURN INDUSTRIES| Zoro #: G0666486| Mfr #: Z81000-XL

$93.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome
Drain Type: None
Temp. Control: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666486 Mfr #: Z81000-XL
Finish: ChromeDrain Type: None
Temp. Control: YesValve Type: Ceramic
Body Material: BrassNumber of Handles: 1
ADA Compliant: YesFaucet Spout: Standard
Handle Type: LeverConnection: 1/2" MIPS
Residential / Commercial: CommercialNumber of Holes: 2
Faucet Operation: ManualIncludes:
Standards: ANSI A112.18.1MFlow Rate: 2.20 gpm
Replacement Cartridge: Mfr. No. Z81000-XLSpout Length: 4-3/4"
Mounting Hole Center to Center: 4"Mounting Type: Centerset
Overall Height: 6-3/4"Flow Outlet Type: Aerated
Handle Material: BrassManufacturers Warranty Length: Lifetime
Item: Bathroom FaucetCountry of Origin (subject to change): China

Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 1/2 In. MIPS, 2.2 gpm Flow Rate, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Centerset, Handle Material Brass, Spout Length 4-3/4 In., Valve Type Ceramic Disc, Finish Chrome, Overall Height 6-3/4 In., Flow Outlet Type Aerated, Replacement Cartridge Mfr. No. Z81000-XL

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews