KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metering Bathroom Faucet Standard Spout, Chrome, 3 Holes, Push Handle

ZURN INDUSTRIES| Zoro #: G2388775| Mfr #: Z86100-XL-CP4

$94.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drain Type: None
Connection:
Temp. Control: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388775 Mfr #: Z86100-XL-CP4
Drain Type: NoneConnection:
Temp. Control: YesADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Metering
Flow Outlet Type: AeratedHandle Material: Metal
Number of Handles: 1Spout Length: 3-3/4"
Includes: 4" Chrome Cover PlateResidential / Commercial: Commercial
Body Material: BrassValve Type: Metering
Finish: ChromeManufacturers Warranty Length: Lifetime
Flow Rate: Handle Type: Push
Overall Height: 4-3/32"Number of Holes: 3
Replacement Cartridge: Mfr. No. G61754Faucet Spout: Standard
Standards: ANSI A112.18.1Mounting Hole Center to Center: 4"
Country of Origin (subject to change): United States

Description

Lavatory Faucet, Single Basin, One Handle, Trade Name AquaSpec, Handle Type Push, Material of Construction Brass, Faucet Finish Chrome, Spout 3 3/4 In., Spout Standard, Number of Holes 3, Mounting Centers 4 In., Connection 1/2 NPSM , Flow Rate 1.0 GPM, Replacement Cartridge G0488896, Drain Type Without Pop Up Drain, Cartridge Self Metering, Outlet Type Aerator, Operation Manual, ADA Compliant, Standards ANSI A112.18.1, Includes 4 In Chrome Cover Plate

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews